Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 200MM
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 200MM
Hand Files
References
roebuck:
5063786
rubix:
2521618
Technical specifications
Shape
Other
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 200MM
Parallel in width.
Cut on both sides and one edge.
Manufactured from the finest grade steel.
Fitted with plastic handle.
Technical specifications
Attributes
Shape
Other
Length
200
mm
Type of cut
Second
Handle
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.97
excl. VAT
/
Each
£
11.96
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
GEDORE 133 F-250 ENGINEERS FLAT SCRAPER 250MM
ROEBUCK ENGINEERS FILE 150MM ROUND SECOND 879957
ROEBUCK H/R NEEDLE FILE 16CM CUT 0
ROEBUCK EZELAP L/M DIAMOND FILE HAND LAP (MEDIUM)
ROEBUCK KNIFE NEEDLE FILE 14CM CUT 2
BAHCO 1-230-08-1-2 8IN ROUND WITH HANDLE CUT 1
BAHCO 1-210-12-2-2 12IN 1/2 ROUND WITH HANDLE CUT2
BAHCO 1-100-06-1-2 6IN HAND WITH HANDLE CUT 1
BAHCO 1-100-14-1-0 14IN HAND FILE CUT 1
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829051
VALLORBE MIDGET NEEDLE FILE H/RND 16CM CUT 2 VLAM002-160-2
FACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MM
ROEBUCK ENGINEERS FILE 250MM HAND SMOOTH 879937
FACOM DRD.MD250EMA HLF RND FILE SCD CUT 250MM HAN
BAHCO 2-302-14-4-0 14CM 3SQUARE NEEDLE FILE CUT 4