Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 200MM SQUARE BASTARD 879980
ROEBUCK ENGINEERS FILE 200MM SQUARE BASTARD 879980
Square file
References
roebuck:
879980
rubix:
209A7568
ean:
3660338334542
Technical specifications
Shape
Square
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 200MM SQUARE BASTARD 879980
For slots and keyways.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
200
mm
Section
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.38
excl. VAT
/
Each
£
10.06
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK MILLENICUT FILE 10 H/R
ECLIPSE ERECTORS SCRAPER 335MM FLAT 256
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
BAHCO 1-100-10-1-0 10IN HAND FILE CUT 1
BAHCO 1-160-08-3-2 8IN SQUARE WITH HANDLE CUT 3
BAHCO 1-100-10-3-2 10IN HAND WITH HANDLE CUT 3
FACOM TRIANGULAR 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
BAHCO 4-186-06-2-0 6IN SLIM TAPER SAW FILE
STANLEY 0-22-477 3PC SET 8 FLAT 1/2 ROUND FILE
FACOM SCRAPER D.1
ROEBUCK ENGINEERS FILE 250MM HAND SMOOTH 879937
BAHCO 4-152-08-2-2 8IN WOOD/METAL FILE WITH HANDLE
BAHCO 1-100-06-2-2 6IN HAND WITH HANDLE CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829049
FACOM SCHABERSATZ 3TLG SCRAPER SET 235.J1