References
Gedore:8719 2-8
Rubix:115A8665
Manufacturer :6769340
EAN:4010886676936

Product details : GEDORE 8719 2-8 200MM2CUTTRIANGFILE 6769340
Triangular file 8", 200x14 mm PVC handle DIN 7261, Form C Cut: 2 * not standardised
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Shape | triangular |
| Length | 200 mm |
| Handle | with |
| Type of cut | capping: 2 |
| Section | 14 mm |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ Each
£ 31.32 incl. VAT
- Delivery usually within ( 8 ) days
