References
Bahco:1-210-12-1-0
Rubix:116A0289
EAN:7311518020194

Documents
Product details : BAHCO 1-210-12-1-0 12IN HALF ROUND FILE CUT 1
For filing concave and flat surfaces and large holes
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled
Strengths
Engineering Half-Round Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Shape | half-round |
| Length | 300 mm |
| Handle | without |
| Type of cut | bastard;second;smooth |
| Section | 30 x 8,5 mm |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- Delivery usually within ( 14 ) days
