Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 70602 GRN WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 70602 GRN WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 70602 GRN WALLFLOOR WASHING BRUSH 305MM HARD
References
vikan:
70602
rubix:
271A3003
ean:
5705020706028
Technical specifications
Type
WALLFLOOR WASHING BRUSH
See all Specifications
Product details
Technical specifications
Product details : VIKAN 70602 GRN WALLFLOOR WASHING BRUSH 305MM HARD
This Washing Brush is ideal for cleaning tiled floors in food preparation areas. Can be used with any Vikan handle.
Technical specifications
Attributes
Type
WALLFLOOR WASHING BRUSH
Length
30.5
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.08
excl. VAT
/
Each
£
18.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
VIKAN 3179/6 31796 YELLOW BROOM HEAD
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD
HILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSH
SPARTEX F.10/BKT/F4 11.5 STIFF BASSINE BROOM HEAD WITH 4FT (1.2M X
"SPARTEX CD.16/BA/F4 16"" UTILITY BROOM WITH STIFF BASSINE & RED PVC BR"
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 525652 BLK ALLOY WHEEL BRUSH LARGE OD105MM 425MM SOFT
HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
VIKAN 31736 UST BROOM 400MM MEDIUM YELLOW
VIKAN 30884 UTILITY BRUSH 260 MM MEDIUM RED