Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
References
vikan:
44015
rubix:
271A3018
ean:
5705020440151
Product details
Technical specifications
Product details : VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
Effectively clean around gaskets, rubber strips and joints on machinery, and conveyor belts with this compact Detail Brush.
Technical specifications
Attributes
Length
20.5
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.47
excl. VAT
/
Each
£
4.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 70473 BLU HIGHLOW BRUSH 265MM MEDIUM
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
SPARTEX 849127 YARD BRUSH METAL SCRAPER HEAD 32CM FOR HANDLE 845203
HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
VIKAN 53762 GRN TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 524752 BLK WASHING BRUSH WATERFED HIGHLOW 280MM SOFTSPLIT
VIKAN RED HANDLE 2962/4
SPARTEX 849159 NAIL BRUSH
SPARTEX F.01/F4 12 SOFT COCO FILL BROOM WITH 4FT (1.2M X 23.5MM) FS
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
SPARTEX I.12-B 36IN STIFF BASSINE BROOM HEAD
SPARTEX 849139 ALUMINIUM HANDLE FOR SQUEEGEE DIAMETER 140CM
VIKAN 3179/2 31792 GREEN BROOM HEAD
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600