Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 31945 WHT BROOM 610MM SOFTHARD
VIKAN 31945 WHT BROOM 610MM SOFTHARD
Vikan 24" Combo Push Broom- Soft/Stiff - White
References
vikan:
31945
rubix:
115A3741
ean:
5705020031946
Technical specifications
Type
broom
See all Specifications
Product details
Technical specifications
Product details : VIKAN 31945 WHT BROOM 610MM SOFTHARD
Designed for the effective cleaning of both wet and dry surfaces, this Broom has firm front bristles that loosen stubborn dirt and heavier debris, while the softer rear bristles gather the finer particles.
Technical specifications
Attributes
Type
broom
Material
polypropylene
Length
61
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.88
excl. VAT
/
Each
£
27.46
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 53782 GRN TUBE BRUSH 40MM 500MM HARD
SPARTEX G.01/FN-B 18 SOFT COCO BROOM HEAD
VIKAN SQUEEGEE HANDLE 1.5M 29594
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
VIKAN 31946 YEL BROOM 610MM SOFTHARD
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
HILLBRUSH D7G PREMIER MEDIUM 254MM SHORT HANDLED BRUSH GREEN
VIKAN 3179/3 31793 BLUE BROOM HEAD
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
VIKAN 31744 RED BROOM 410MM SOFTHARD
KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
VIKAN 4186/2 LNGHNDCHURNBRSH16GRN 41862
ROBERTSCOT 103133/BLUE HANDLE CONTRACT 133CM BLUE