Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH 280MM STIFF SWEEPING BRUSH - GREEN B1877G
HILLBRUSH 280MM STIFF SWEEPING BRUSH - GREEN B1877G
Stiff Sweeping Brush
References
hillbrush:
B1877G
rubix:
2586023
Technical specifications
Type
Brush
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH 280MM STIFF SWEEPING BRUSH - GREEN B1877G
Stiff Sweeping Brush. For swift clearing of small to medium areas.
Technical specifications
Attributes
Type
Brush
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.70
excl. VAT
/
Each
£
6.84
incl. VAT
Sold out
Add to cart
Check our products from related categories
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 29156 YEL BROOM 330MM VERY HARD
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
HILLBRUSH B849BLK PROFESSIONAL SOFT 305MM SWEEPING BROOM BLACK
VIKAN 70414 RED DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70145 WHT MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
HILLBRUSH NA4B PROFESSIONAL STIFF 122MM NAIL BRUSH BLUE
HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
VIKAN SQUEEGEE HANDLE 1.5M 29594