Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX 845172 YARD-BRUSH - PIASSAVA HEAD CM24 FOR HANDLE 845203
SPARTEX 845172 YARD-BRUSH - PIASSAVA HEAD CM24 FOR HANDLE 845203
Piassava - industrial sweeping brush
References
spartex:
845172
rubix:
217A5391
ean:
3660338075131
Technical specifications
Type
Road sweeper
See all Specifications
Product details
Technical specifications
Product details : SPARTEX 845172 YARD-BRUSH - PIASSAVA HEAD CM24 FOR HANDLE 845203
For concrete and terrace .
Metal socket Ø 28 mm. .
Coarse, hard and pure "piassava" fibres. .
Recommended handle: Ref 845203.
Technical specifications
Attributes
Type
Road sweeper
Material
Piassava
Length
31
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.63
excl. VAT
/
Each
£
7.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 31799 BROOM 410MM SOFT BLACK
29373 VIKAN ALUMINUM POLE
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
VIKAN 31943 BLU BROOM 610MM SOFTHARD
VIKAN 38902 GRN HAND BRUSH L 200MM HARD
VIKAN 29582 GRN ALUMINUM HANDLE 1260MM
VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
VIKAN 41975 WHT ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
SPARTEX VZ.20522/R 1400MM ALUMINIUM HANDLE WITH RED CAP
VIKAN 70609 BLK WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
SPARTEX CWB.06 CAR WASH BRUSH
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE