Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29353 BLU ALUMINUM HANDLE 1310MM
VIKAN 29353 BLU ALUMINUM HANDLE 1310MM
Brooms and brushes Vikan
References
vikan:
29353
rubix:
45010224
ean:
5705020293535
Product details
Technical specifications
Product details : VIKAN 29353 BLU ALUMINUM HANDLE 1310MM
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.35
excl. VAT
/
Each
£
12.42
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 29354 RED ALUMINUM HANDLE 1310MM
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 3179/7 31797 ORANGE BROOM HEAD
VIKAN 29209 BLK BROOM 530MM VERY HARD
SPARTEX 845177 5 THREADS RICE STRAW SWEEPING BRUSH
"SPARTEX C.20/BKT 11"" STIFF RED PVC BROOM HEAD WITH BRACKET"
SPARTEX 849127 YARD BRUSH METAL SCRAPER HEAD 32CM FOR HANDLE 845203
SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH