VIKAN 29623 ULTRA HYGIENIC HANDLE 32MM 1500MM BLUE
Ultra Hygienic Handle
See technical informationSee documentsReferences
Vikan:29623
Rubix:133A8285
EAN:5705020296239
Documents
Product details : VIKAN 29623 ULTRA HYGIENIC HANDLE 32MM 1500MM BLUE
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
| Length | 150 cm |
|---|---|
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
- Usually arrives within 14 working days

