Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush and non-sparking brush
OSBORN 4ROW BRS WIRE BRUSH 0008-447574
OSBORN 4ROW BRS WIRE BRUSH 0008-447574
Hand Scratch Brush
References
osborn:
0008-447.574
rubix:
167A5534
ean:
4013349359377
Technical specifications
Material
Plastic (Handle)-Brass (Fill)
See all Specifications
Product details
Technical specifications
Product details : OSBORN 4ROW BRS WIRE BRUSH 0008-447574
Hand brush with plastic handle x 5 rows x stainless steel 0.30
Technical specifications
Attributes
Material
Plastic (Handle)-Brass (Fill)
Number of rows
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 38903 BLU HAND BRUSH L 200MM HARD
BAHCO NS804-290 NS HAND BRUSH BRASS 3X290
OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
VIKAN 64405 WHT HAND BRUSH S NAILBRUSH 130MM HARD
BENTLEY STIFF HAND BRUSH BLUE
OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
OSBORN 0008-451.332 0008-451332 HAND SCRATCH BRUSH SS WIRE 2 ROWS
SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
OSBORN 0001432623 HAND BRUSH PLASTIC BODY BRASS WIRE 3-ROWS
OSBORN 0001432612 HAND BRUSH PLASTIC BODY S/S WIRE 2-ROWS
OSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
OSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MM