Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush and non-sparking brush
OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30
OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30
Universal brush with plastic handle x brass 0.30 (T=25)
References
osborn:
0008-462.591
rubix:
257A5343
manufacturer :
0008462591
ean:
4060246008082
Technical specifications
Material
Brass;Plastic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30
Universal brush w/ handle. 265x140 brass ond. 030
Universal brush with handle 265/140 brass wire 0.30 corrugated T23 yellow plastic handle
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
21
x
250
mm
Logistic Weight
117
g
Material
Brass;Plastic
Capacity length
265
mm
Number of rows
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.65
excl. VAT
/
Each
£
1.98
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 3 ROW S/S WIRE BRUSH 0008-451-333
OSBORN 0001432603 HAND BRUSH PLASTIC BODY STEEL WIRE 3-ROWS
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
SPARTEX WSB.04-B WIRE SCRATCH BRUSH, 4 ROW
BAHCO NS804-290 NS HAND BRUSH BRASS 3X290
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
OSBORN 4ROW BRS WIRE BRUSH 0008-447574
OSBORN 0008-451.332 0008-451332 HAND SCRATCH BRUSH SS WIRE 2 ROWS
SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
BENTLEY STIFF HAND BRUSH BLUE
OSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MM
OSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
VIKAN 38903 BLU HAND BRUSH L 200MM HARD
SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
OSBORN 0001432612 HAND BRUSH PLASTIC BODY S/S WIRE 2-ROWS