Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush and non-sparking brush
VIKAN 38903 BLU HAND BRUSH L 200MM HARD
VIKAN 38903 BLU HAND BRUSH L 200MM HARD
Workshop hand brush and non-sparking brush Vikan
References
vikan:
38903
rubix:
124A5875
ean:
5705020389030
Product details
Technical specifications
Product details : VIKAN 38903 BLU HAND BRUSH L 200MM HARD
Use this multipurpose Hand Brush to effectively clean tables, conveyor belts, chopping boards, buckets, large bowls and equipment with hard-to-reach corners and crevices.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.35
excl. VAT
/
Each
£
8.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 64405 WHT HAND BRUSH S NAILBRUSH 130MM HARD
BENTLEY STIFF HAND BRUSH BLUE
SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
SPARTEX 787574 MAGNETIC HAND BRUSH MATERIAL STRAIGHT STAINLESS STEEL
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
OSBORN 0008-451.332 0008-451332 HAND SCRATCH BRUSH SS WIRE 2 ROWS
OSBORN 0001432612 HAND BRUSH PLASTIC BODY S/S WIRE 2-ROWS
OSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
SPARTEX WSB.04-B WIRE SCRATCH BRUSH, 4 ROW
OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
BAHCO NS804-290 NS HAND BRUSH BRASS 3X290
OSBORN 0001432603 HAND BRUSH PLASTIC BODY STEEL WIRE 3-ROWS
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
OSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MM
OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30