Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 10 HAND BASTARD
ROEBUCK ENGINEERS FILE 10 HAND BASTARD
Hand Files
References
roebuck:
4972031
rubix:
218003
Technical specifications
Shape
Other
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 10 HAND BASTARD
Parallel in width, cut on both sides and one edge.
Manufactured from the finest grade steel
Technical specifications
Attributes
Shape
Other
Length
250
mm
Model
Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.36
excl. VAT
/
Each
£
5.23
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM SMOOTH CUT 879951
ROEBUCK DIAMOND FILE ROUND
ROEBUCK HANDLED ENGINEERS FILE THREE SQUARE SECOND 12 INCH
BAHCO 1-100-10-1-0 10IN HAND FILE CUT 1
BAHCO 4-138-12-1-2 12IN MILL SAW 1RE WITH HANDLE
BAHCO 442 PAINT SCRAPER BLADE 50MM
SANDVIK 620-25H10 SCRAPER 5765032
ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
ROEBUCK HANDLED ENG FILE 12 INCH FLAT SMOOTH EFH0273
ROEBUCK BI MATERIAL HANDLED ENGINEERS FLAT FILE SECOND CUT 300MM
ROEBUCK KNIFE NEEDLE FILE 16CM CUT 0
ROEBUCK ENGINEERS FILE 6 SQUARE BASTARD
ROEBUCK ENGINEERS FILE 6 SQUARE SECOND
ROEBUCK PRECISION FILE 6 INCH SQUARE CUT 2
BAHCO 1-110-10-1-0 10IN FLAT FILE CUT 1