ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
Tapered flat file with handle
See technical informationSee documentsReferences
Roebuck:879912
Rubix:209A7680
EAN:3660338333927

Documents
Product details : ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
Cross size.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Handle | with |
| Type of cut | second |
| Section | 15x4 mm |
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
- Usually arrives within 14 working days
