References
Bahco:1-100-10-1-0
Rubix:601922
EAN:7311518019099

Documents
Product details : BAHCO 1-100-10-1-0 10IN HAND FILE CUT 1
To work in high-alloy tool steels for the sharpening of heavy implements
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: Edges and surfaces parallel
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Surfaces double cut, one edge uncut, other edge single cut
Industry pack unhandled
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
High removal rate
For filing flat surfaces, sharp corners and shoulders as well as for deburring
Shape: Edges and surfaces parallel
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Surfaces double cut, one edge uncut, other edge single cut
Industry pack unhandled
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
High removal rate
Strengths
Engineering Flat Hand Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 254 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
- Delivery usually within ( 14 ) days
