BAHCO 4-138-12-1-2 12IN MILL SAW 1RE WITH HANDLE
Mill Saw - Bastard
See technical informationSee documentsReferences
Bahco:4-138-12-1-2
Rubix:016915
EAN:7311518194734

Documents
Product details : BAHCO 4-138-12-1-2 12IN MILL SAW 1RE WITH HANDLE
Single cut file for finishing and fine deburring as well as sharpening various types of saw blades.
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Shape | flat |
| Length | 300 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 30 mm |
Show UNSPSC/ECL@SS
£ 20.65 excl. VAT
/ Each
£ 24.78 incl. VAT
- Delivery usually within ( 14 ) days
