Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 018.000 REAMER/COUNTERSINK TOOL 9004130180000
GUHRING 00413 018.000 REAMER/COUNTERSINK TOOL 9004130180000
HSS cylindrical hand drill Gühring
References
gühring:
9004130180000
rubix:
345A3065
ean:
4031093118323
Product details
Technical specifications
Product details : GUHRING 00413 018.000 REAMER/COUNTERSINK TOOL 9004130180000
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.97
excl. VAT
/
Each
£
83.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00413 009.000 REAMER/COUNTERSINK TOOL 9004130090000
GUHRING 00429 012.000 REAMER/COUNTERSINK TOOL 9004290120000
TITEX F1131-3.6 REAMING TOOLS HSS/-CO 5071567
DORMER B9031.5 REAMER 1.50 MM 5986895
GUHRING 00413 003.000 HAND REAMERS HSS
DORMER B90316.0 REAMER 16.00 MM 5987004
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688
DORMER B9526.0 REAMER 6.00 MM 5986967
DORMER B90312.0 REAMER 12.00 MM 5986959
GUHRING 00413 008.000 HAND REAMERS HSS
DORMER B1001/8 REAMER 1/8 INCH 5986385
DOR HSS REAMER 2.5
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
TITEX F1131-26 REAMING TOOLS HSS/-CO 5071553