TITEX F1131-4.2 REAMING TOOLS HSS/-CO 5071583
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-4.2
Rubix:356A8284
Manufacturer :5071583
EAN:4031132089324

Documents
Product details : TITEX F1131-4.2 REAMING TOOLS HSS/-CO 5071583
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 4.2 mm |
|---|---|
| Total length | 76 mm |
| Length of cut | 38 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
- Usually arrives within 14 working days