Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-25 REAMING TOOLS HSS/-CO 5071551
TITEX F1131-25 REAMING TOOLS HSS/-CO 5071551
Manual Reaming Tool
References
walter titex:
F1131-25
rubix:
356A8268
manufacturer :
5071551
ean:
4031132090108
Technical specifications
Diameter
25
mm
Total length
231
mm
Length of cut
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-25 REAMING TOOLS HSS/-CO 5071551
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
25
mm
Total length
231
mm
Length of cut
115
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.50
excl. VAT
/
Each
£
129.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE HAND REAMER H7 HSS 11.0 MM 869767
DORMER B1006.5 REAMER 6.50 MM 5986280
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
DOR HSS REAMER 2.5
DORMER B10021/64 REAMER 21/64 INCH 5986334
TITEX F1131-11 REAMING TOOLS HSS/-CO 5071512
DORMER B1002.0 REAMER 2.00 MM 5986320
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
DORMER B9036.0 REAMER 6.00 MM 5986879
TITEX F1131-4 REAMING TOOLS HSS/-CO 5071581
TITEX F1131-3.7 REAMING TOOLS HSS/-CO 5071568
DORMER B1009.0 REAMER 9.00 MM 5986310
TITEX F1131-14.5 REAMING TOOLS HSS/-CO 5071519
TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518