TITEX F1131-6.7 REAMING TOOLS HSS/-CO 5071619
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-6.7
Rubix:356A8307
Manufacturer :5071619
EAN:4031132089546

Documents
Product details : TITEX F1131-6.7 REAMING TOOLS HSS/-CO 5071619
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 6.7 mm |
|---|---|
| Total length | 100 mm |
| Length of cut | 50 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 35.33 excl. VAT
/ Each
£ 42.40 incl. VAT
- Usually arrives within 14 working days