TITEX F1131-32 REAMING TOOLS HSS/-CO 5071573
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-32
Rubix:356A8281
Manufacturer :5071573
EAN:4031132090214

Documents
Product details : TITEX F1131-32 REAMING TOOLS HSS/-CO 5071573
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Total length | 265 mm |
| Length of cut | 133 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days