DORMER B10012.0 REAMER 12.00 MM 5986250


Hand reamers B100

References
dormer:B10012.0
rubix:025408
ean:7320760048535
Hand Reamer 12.00 mm DIN 206
brand logo
Technical specifications
Diameter12 mm
Total length152 mm
Length of cut76 mm
See all Specifications

Product details : DORMER B10012.0 REAMER 12.00 MM 5986250


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
ALESOIR MAIN 12.00 QC B100 HELICOIDAL HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter12 mm
Total length152 mm
Length of cut76 mm
Square9 mm
CoatingBlank, steam tempered
Show UNSPSC/ECL@SS
£ 42.77 excl. VAT
/ Each
£ 51.32 incl. VAT
  • In stock: Next day delivery