Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1007/32 REAMER 7/32 INCH 5986293
DORMER B1007/32 REAMER 7/32 INCH 5986293
Hand reamers B100
References
dormer:
B1007/32
rubix:
025334
ean:
7320760179697
Technical specifications
Diameter
5.56
mm
Total length
93
mm
Length of cut
47
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1007/32 REAMER 7/32 INCH 5986293
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
5.56
mm
Total length
93
mm
Length of cut
47
mm
Square
4.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.85
excl. VAT
/
Each
£
46.62
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DORMER B10013/32 REAMER 13/32 INCH 5986268
DORMER B90320.0 REAMER 20.00 MM 5986868
DORMER B1002.5 REAMER 2.50 MM 5986323
TITEX F1131-16 REAMING TOOLS HSS/-CO 5071522
TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
TITEX F1131-5 REAMING TOOLS HSS/-CO 5071601
DOR HSS REAMER 1.5
TITEX F1131-7.1 REAMING TOOLS HSS/-CO 5071624
DORMER B9528.0 REAMER 8.00 MM 5986977
DORMER B10014.0 REAMER 14.00 MM 5986275
DORMER B1003/8 REAMER 3/8 INCH 5986351
TITEX F1131-32 REAMING TOOLS HSS/-CO 5071573
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
GUHRING 00413 006.000 HAND REAMERS HSS