DORMER B9528.0 REAMER 8.00 MM 5986977


Hand-reamers B952

References
dormer:B9528.0
rubix:1068050
ean:7320760053874
Hand Reamer 8.00 mm DIN 9
brand logo
Technical specifications
Diameter8 mm
Total length180 mm
Length of cut145 mm
See all Specifications

Product details : DORMER B9528.0 REAMER 8.00 MM 5986977


HSS Mortice hand reamer with cylindrical shaft conicity 1:50 DIN 9 B steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter8 mm
Total length180 mm
Length of cut145 mm
Square8 mm
Show UNSPSC/ECL@SS
£ 86.10 excl. VAT
/ Each
£ 103.32 incl. VAT
  • Usually arrives within 14 working days