References
Stanley:2-15-594
Rubix:228A3610
EAN:3253562155948

Documents
Product details : STANLEY TOOLS 2-15-594 JET-CUT SAW 15IN / 380MM 11TPI
Jet cut saw for maximum safety and comfort.
Strengths
•FINE FINISH 11TPI: For finer, smoother cuts, ideal for second fix applications (PVC, plastic, timber and decorative materials)
DEEP 3 POINT TRIPLE GROUND TEETH: For ultimate speed and finish
INDUCTION HARDENED TEETH: Stay sharper for longer
RUBBER OVERMOLD: On entire handle for better grip, control and comfort
ENLARGED FINGER REST: Allows for all hand sizes and sawing styles
REUSABLE CLIP-ON BLADE GUARD: Protects blade in storage or transit
HANG HOLE: For convenient storage
DEEP 3 POINT TRIPLE GROUND TEETH: For ultimate speed and finish
INDUCTION HARDENED TEETH: Stay sharper for longer
RUBBER OVERMOLD: On entire handle for better grip, control and comfort
ENLARGED FINGER REST: Allows for all hand sizes and sawing styles
REUSABLE CLIP-ON BLADE GUARD: Protects blade in storage or transit
HANG HOLE: For convenient storage
Applications
Iner, Smoother Cuts
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 23x125x475 mm |
|---|---|
| Package weight | 330 g |
| Length | 380 mm |
| Material | steel (blade) |
| Type | handsaw |
Show UNSPSC/ECL@SS
£ 13.18 excl. VAT
/ Each
£ 15.82 incl. VAT
- In stock: Next day delivery