Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
STANLEY 0-20-092 3 IN 1 SAW
STANLEY 0-20-092 3 IN 1 SAW
Three in one saw
References
stanley:
0-20-092
rubix:
1260209
ean:
3253560200923
Technical specifications
Length
200
mm
Material
Metal
Type
Handsaw
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-20-092 3 IN 1 SAW
The versatile saw features three interchangeable blades, which when in position can be adjusted to different angles to the handle for tight corner access and improved control.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
40
x
167
x
430
mm
Package weight
294
g
Length
200
mm
Material
Metal
Type
Handsaw
Teeth
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.42
excl. VAT
/
Each
£
23.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 2-15-289 JET-CUT 22INCH SAW 7TPI
ROEBUCK HANDSAW LENGTH 500MM 863336
ROEBUCK HANDSAW LENGTH 400MM 863335
BAHCO PC-6-DRY 6IN DRYWALL SAW
DEWALT DCS777N-XJ 54V XR FLEXVOLT 216MM MITRE SAW - BARE UNIT
SPEAR & JACKSON SAW B95 22 INCH X 8PTS
BAHCO PC-24-PLS HANDSAW PLASTER PROFCUT
BAHCO 244-22-U7/8-HP HANDSAW
BAHCO 300-14-F15/16-HP PRIZECUT GNP HANDSAW
BAHCO 321-24-SB COMPASS SAW SPARE BLADE
BAHCO 244-20-U7/8-HP HANDSAW
KLEIN TOOLS 31737 FOLDING JAB SAW (L)303 MM X (H)45 (W)37 M
SPEAR & JACKSON PREDATOR UPVC SAW
"STANLEY STHT20367-1 SHARPCUT GEN 2 20"" / 500MM 7TPI HAND SAW"
BAHCO PC-12-TEN TENON SAW PROFCUT