References
Stanley:STHT1-20352
Rubix:230A7536
EAN:3253561203527

Technical specifications
| Length | 550 mm |
|---|---|
| Material | bi-material plastic (handle);rubber (overmould) |
| Type | hacksaw |
Product details : "STANLEY STHT1-20352 HANDSAW 22"" 8TPI"
Strengths
•Blade and handle ultrasonically welded together for improved blade/handle strength
3pt/triple ground teeth which cut on the push and pull stroke
A blade thickness of 0.85mm reduces blade flex 'wobble' for better control
Induction hardened teeth stay sharper for longer
45° and 90° angle guide for quick marking before cuts
Blade and handle ultrasonically welded together for improved blade/handle strength
3pt/triple ground teeth which cut on the push and pull stroke
A blade thickness of 0.85mm reduces blade flex 'wobble' for better control
Induction hardened teeth stay sharper for longer
45° and 90° angle guide for quick marking before cuts
Blade and handle ultrasonically welded together for improved blade/handle strength
Technical specifications
Attributes
| Length | 550 mm |
|---|---|
| Material | bi-material plastic (handle);rubber (overmould) |
| Type | hacksaw |
| Teeth | 8 mm |
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
- Delivery usually within ( 7 ) days





