Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,406)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,726)
Protection, Safety & Hygiene
(55,515)
Equipment
(10,026)
Fasteners, Adhesives & Tapes
(17,688)
Maintenance & Repairs
(5,529)
Welding
(1,007)
New Products
Hand tools
(25,127)
Portable power tools
(1,600)
Pneumatic tools
(195)
Miscellaneous tools
(104)
Measuring and monitoring
(2,426)
Special tools
(3,226)
See Tools & Metrology
Screwdrivers
(1,309)
Clamping tools
(16,639)
Pliers, vices, clamps
(2,303)
Saws, cutters, files
(2,702)
Extractors
(429)
Storage
(1,853)
Hammers, impact tools
(1,201)
See Hand tools
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
SPEAR & JACKSON TENON SAW R52 10 INCH
SPEAR & JACKSON TENON SAW R52 10 INCH
Tenon saw
See technical information
References
Spear & Jackson:
5410Y
Rubix:
014675
Product details : SPEAR & JACKSON TENON SAW R52 10 INCH
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
76.27
excl. VAT
/
Each
£
91.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
TENGTOOLS 701 HACKSAW 24TPI METAL
DRAPER EXPERT 44994 FOLDING PRUNING SAW 270MM
DRAPER EXPERT 39244 HEAVY DUTY 300MM HACKSAW
STANLEY 0-20-807 MINI HACKSAW
DRAPER 35989 HARDPOINT BOW SAW 600MM
DRAPER 89477 STORM FORCE 20V JIGSAW SOLD BARE
BAHCO PC-24-PLS HANDSAW PLASTER PROFCUT
DRAPER EXPERT 04722 HEAVY DUTY CURVED HACKSAW 300MM
BAHCO PC-15-TBX TOOLBOX PROFCUT
DRAPER EXPERT 34866 TUNGSTEN CARBIDE GRIT HOLE SAW 20MM
DRAPER 35990 BOWSAW HARDPOINT 750MM
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 22 INCH
DRAPER EXPERT 64408 COPING SAW
DRAPER 93424 STORMFORCE 550W JIGSAW
DRAPER EXPERT 34967 TUNGSTEN CARBIDE GRIT HOLE SAW 102MM