References
Bahco:9505-3400
Rubix:401A6174
EAN:7314150125517


Technical specifications
| Clamping torque | 680 N.m |
|---|---|
| Input square | 3/4 '' |
| Output square | 1 '' |
Product details : BAHCO 9505-3400 TORQUE MULTIPLIER 3400 NM 5:1
Reaction plate with sliding point allows chosing the best reaction point for the job at hand
The further from the bolt to fasten, the better
Use always with torque wrench (CW and CCW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
Supplied in portable fabric bag
Made in UK
The further from the bolt to fasten, the better
Use always with torque wrench (CW and CCW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
Supplied in portable fabric bag
Made in UK
Strengths
Hand Torque Multiplier with Reaction Plate
Technical specifications
Attributes
| Logistic Weight | 9680 g |
|---|---|
| Clamping torque | 680 N.m |
| Input square | 3/4 '' |
| Output square | 1 '' |
| Weight | 7.2 kg |
| Diameter | 119 mm |
| Length | 355 mm |
Show UNSPSC/ECL@SS
£ 3,061.52 excl. VAT
/ Each
£ 3,673.82 incl. VAT
- Delivery usually within ( 14 ) days