References
Bahco:9526B-4500
Rubix:401A6141
EAN:7314150415427





Technical specifications
| Clamping torque | 4500 N.m |
|---|---|
| Input square | 166 '' |
| Output square | 4500 '' |
Product details : BAHCO 9526B-4500 R.B.T.M.1/2-1 4500N.M 1:26
Ratcheting locking system available on all multipliers
Angle protractor for easy torque and angle tightening
Range covers max output torque up to 4,500 N·m
Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
The ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible
Supplied with straight reaction bar
Supplied in a portable plastic case with foam inlay
True 15.5:1 (3,000 N·m) or 26:1 (4,500 N·m) torque multiplication ratios allow the use of a small torque wrench
Made in the UK
Angle protractor for easy torque and angle tightening
Range covers max output torque up to 4,500 N·m
Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier
Accuracy ±4%
The ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible
Supplied with straight reaction bar
Supplied in a portable plastic case with foam inlay
True 15.5:1 (3,000 N·m) or 26:1 (4,500 N·m) torque multiplication ratios allow the use of a small torque wrench
Made in the UK
Strengths
Hand Torque Multiplier with Straight Reaction Arm
Technical specifications
Attributes
| Clamping torque | 4500 N.m |
|---|---|
| Input square | 166 '' |
| Output square | 4500 '' |
| Weight | 1.9 kg |
| Diameter | 108 mm |
| Length | 504 mm |
Show UNSPSC/ECL@SS
£ 4,664.93 excl. VAT
/ Each
£ 5,597.92 incl. VAT
- Delivery usually within ( 14 ) days