Torque Multiplier
Clamping torque | 2700 N.m |
---|---|
Input square | 1 '' |
Output square | 1/2 '' |
Logistic Weight | 7424 g |
---|---|
Packaged dimensions (D x W x H) | 480x275x110 mm |
Package weight | 7424 g |
Clamping torque | 2700 N.m |
Input square | 1 '' |
Output square | 1/2 '' |
Weight | 3.8 kg |
Diameter | 106 mm |
Length | 396 mm |
Usually arrives within 14 working days