References
Facom:MC.130B
Rubix:270A2203
EAN:3148518167710




Technical specifications
| Clamping torque | 1300 N.m |
|---|---|
| Input square | 3/4 '' |
| Output square | 1/2 '' |
Product details : FACOM MC.130B TORQUE MULTIPLIER 1300NM
Strengths
•Compact and lightweight models suited to maintenance work on vans and trucks
Multiplication ratio: 5:1
Supplied with 2 reaction arms (straight and angled) and one spare drive square
Multiplication ratio: 5:1
Supplied with 2 reaction arms (straight and angled) and one spare drive square
Technical specifications
Attributes
| Logistic Weight | 7365 g |
|---|---|
| Packaged dimensions (D x W x H) | 480x275x110 mm |
| Package weight | 7453 g |
| Clamping torque | 1300 N.m |
| Input square | 3/4 '' |
| Output square | 1/2 '' |
| Weight | 3.8 kg |
| Diameter | 106 mm |
| Length | 396 mm |
Show UNSPSC/ECL@SS
£ 1,293.75 excl. VAT
/ Each
£ 1,552.50 incl. VAT
- Delivery usually within ( 14 ) days