References
Bahco:76R3-600
Rubix:401A6094
Manufacturer :76R3-600
EAN:7314150423118



Product details : BAHCO 76R3-600 BREAKING.WR.3/4 120-600N.M
When reaching the target torque the wrench seems to 'break' in the middle which drastically reduces the risk of over-torque
Dual scale in N·m/ft.lb
Range covering from 120 to 1,000 N·m/100 to 750 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±4% of reading
Breaking system triggers a visual and tactile signal
Push-through ratchet heads allowing CW and ACW operation
Delivered in two parts for when storage space is limited such as vehicle tool kits
Scale is visible and protected by a window on the handle
All in a portable sturdy blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in the UK
Dual scale in N·m/ft.lb
Range covering from 120 to 1,000 N·m/100 to 750 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±4% of reading
Breaking system triggers a visual and tactile signal
Push-through ratchet heads allowing CW and ACW operation
Delivered in two parts for when storage space is limited such as vehicle tool kits
Scale is visible and protected by a window on the handle
All in a portable sturdy blow mould case
All wrenches come with a factory declaration of conformity according to ISO 6789-1:2017
Made in the UK
Technical specifications
Attributes
| Clamping torque | 600 N.m |
|---|---|
| Weight | 6.6 kg |
| Diameter | 38 mm |
| Length | 954 mm |
Show UNSPSC/ECL@SS
£ 693.43 excl. VAT
/ Each
£ 832.12 incl. VAT
- Delivery usually within ( 14 ) days
