References
Bosch:2602025141
Rubix:122A4600
EAN:3165140334068
Product details : BOSCH AUXILIARY HANDLE 2602025141
Handle for drill hammers -; Handle for drill hammers; Suitable for GBH 2-20 D; GBH 2-26 DBR; GBH 2-26 DE; GBH 2-26 DFR; GBH 2-26 DRE; GBH 2-26 E; GBH 2-26 RE; GBH 2-26; GBH 2-28 D; GBH 2-28 DFV; GBH 2-28 DV; GBH 18 V-LI; GBH 36 V-LI Professional
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x90x70 mm |
| Package weight | 165 g |
Show UNSPSC/ECL@SS
£ 15.82 excl. VAT
/ Each
£ 18.98 incl. VAT
- Usually arrives within 14 working days

