SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE
Emergency Switch Disconnector
See technical informationSee documentsReferences
Schneider Electric:VCF0GE
Rubix:154A0366
EAN:3389110194081
Documents
Product details : SCHNEIDER SWTCH LOAD BREAK 20A VCF0GE
The Schneider Electric VCF0GE is a high-performance TeSys VARIO enclosed 3P emergency stop switch disconnector with a rotary handle control type including 1 – 3 padlocks (4-8mm). This emergency stop switch disconnector comes with a yellow front plate, red handle colour and is marked with ‘0-1’. This product has a rated operational voltage of 690V, rated operational power of 7.5kW and a rated current of 20A.
Technical specifications
Attributes
| Type | schneider swtch load break 20a vcf0ge |
|---|
Show UNSPSC/ECL@SS
£ 55.68 excl. VAT
/ Each
£ 66.82 incl. VAT
- Delivery usually within ( 2 ) days


