References
Hager:NCN332A
Rubix:203A8559

Product details : HAGER NCN332A MCB 32A 10KA TP TYPE C
Complies with BS EN 60898 (10kA)
Protection of circuits against short circuits and overload current
The state of isolation is clearly indicated by the “OFF” mechanical position on the toggle with the green colour
Connection capacity : 25mm² flexible conductor, 35mm² rigid conductor
Protection of circuits against short circuits and overload current
The state of isolation is clearly indicated by the “OFF” mechanical position on the toggle with the green colour
Connection capacity : 25mm² flexible conductor, 35mm² rigid conductor
Technical specifications
Attributes
| Type | triple pole, c curve |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
- Delivery usually within ( 3 ) days
