Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Handle for portable electrical equipment
BOSCH HANDLE 1612025032
BOSCH HANDLE 1612025032
Handle for Perforator drills
References
bosch:
1612025032
rubix:
122A4603
manufacturer :
1 612 025 032
ean:
3165140027014
Product details
Technical specifications
Product details : BOSCH HANDLE 1612025032
Handle for Perforator drills; Handle for Perforator drills
Technical specifications
Attributes
Logistic Weight
153
g
Packaged dimensions (D x W x H)
215
x
95
x
68
mm
Package weight
157
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
2602025181 BOSCH M14 ANTIVIBRATION HANDLE
MAKITA 194514-0 ANTI VIBRATION GRIP GA5021
BOSCH AUXILIARY HANDLE 2602025141
MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558
MAKITA 152492-0 GRIP (M12)
FUSION EDF36/865 36W T8 4FT TRIPHOSPHOR TUBE 6500K PACK OF 25
SIEMENS 6GK52062BD002AC2
ALLENBRADL SWITCH 440P-CRPS11B
FUSION EDTE42/84 42W GX24-Q4 4P TRIPLE COMPACT 400
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
MAKITA 193202-6 CORK RUBBER PLATE 9404
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
MCG CXN324P415W25 CONNEXS 32A 3P+E 415V WALL SOCKET C/W 25 (H)158 MM X
BOSCH 2608601209 RUBBER BACKING PAD FOR GWS22-180 ANGLE GRINDER