• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(694)
  • Portable power tools(901)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Spare parts for p/t
  6. Handle for portable electrical equipment
  7. MAKITA 194514-0 ANTI VIBRATION GRIP GA5021

MAKITA 194514-0 ANTI VIBRATION GRIP GA5021

Complete anti-vibration handles for grinders

See technical information

References

Makita:194514-0
Rubix:80047442
EAN:0088381343268
brand logo
brand logo

Product details : MAKITA 194514-0 ANTI VIBRATION GRIP GA5021


Qty : 1 ;

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 23.38 excl. VAT
/ Each
£ 28.06 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

BOSCH HANDLE 1612025032MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558BOSCH AUXILIARY HANDLE 2602025141SCHNEIDER LAMP-130V DL1CE130FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25DRAPER 03240 PE RANGING LINE 30MX2.5MM HANKSCHNEIDER PUSHBUTTON OPERATOR ZB4BP2MCG CXN163P110P CONNEXS 16A 2P+E 110V PLUG (L)124 MM X (DIA)51 MM X (HGUARDMASTR LOCK OUT SWITCH GU-440G-L07255GUARDMASTR 440G-TZS21UPLH SOLENOID INTERLOCK SWITCHSCHNEIDER A9D56806 RCBO 6A, 30MA, 10KAFUSION EDF70/840 70W T8 6FT TRIPHOSPHOR TUBE 4000K PACK OF 25GUARDMASTR 440N-G02045 SWITCH (2M) 1NC 110VAC 3ABOSCH 2608601115 PLATE FOR GEX150ACTURBO SANDERSIEMENS POSITION SWITCH 3SE5232-0HC05
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap