Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
References
spartex:
H.12/HS45
rubix:
267A9280
Product details
Technical specifications
Product details : SPARTEX H.12/HS45 24IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.97
excl. VAT
/
Each
£
10.76
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 29605 WHT ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
SPARTEX H.01/HS45 24IN SOFT COCO BROOM C/W 54IN W/HANDLE & BRACKET
BENTLEY H.01/BF01/F45 24IN SOFT COCO BROOM WITH METAL CLAMP & HANDLE
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
SPARTEX 845191 BRUSH HEAD NYLON FIBRES CM22 FOR HANDLE 845205
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
VIKAN RED HANDLE 2962/4
HILLBRUSH B1538 PROFESSIONAL MEDIUM 240MM STRIP BRUSH
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
KLINGSPOR 358325 PLASTIC HAND BRUSH 140X25X265MM 0.3 BRASS BHP 600
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 3179/3 31793 BLUE BROOM HEAD