BAHCO 1-143-06-1-2 6IN MILL BASTARD FILE WITH HANDLE
Mill Saw - Bastard
See technical informationSee documentsReferences
Bahco:1-143-06-1-2
Rubix:016908
EAN:7311518022341

Documents
Product details : BAHCO 1-143-06-1-2 6IN MILL BASTARD FILE WITH HANDLE
Single cut file for finishing and fine deburring as well as sharpening various types of saw blades.
Technical specifications
Attributes
| Logistic Weight | 116 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 16 mm |
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
- Delivery usually within ( 14 ) days
