Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 250MM ROUND SECOND 879959
ROEBUCK ENGINEERS FILE 250MM ROUND SECOND 879959
Round file
References
roebuck:
879959
rubix:
209A7583
ean:
3660338334351
Technical specifications
Shape
round
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 250MM ROUND SECOND 879959
Cross size.
Technical specifications
Attributes
Shape
round
Length
250
mm
Type of cut
second
Section
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.49
excl. VAT
/
Each
£
11.39
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK ENGINEERS FILE 150MM HAND BASTARD 879927
ROEBUCK ENGINEERS' FLAT FILE 6 INCH/150MM SMOOTH CUT 879948
ROEBUCK ENGINEERS FILE 200MM HAND SMOOTH 879936
BAHCO 1-230-08-3-0 8IN ROUND FILE CUT 3
ROEBUCK HANDLED ENGINEERS FILE THREE SQUARE SECOND 12 INCH
BAHCO 1-170-06-1-2 6IN 3 SQUARE WITH HANDLE CUT 1
ROEBUCK ENGINEERS' THREE SQUARE FILE 6 INCH/150MM BASTARD CUT 879992
BAHCO 665 ERGO HEAVY DUTY PAINT SCRAPER WITH 2 COMPONENT HANDLE 60MM
BAHCO 1-100-12-2-0 12IN HAND FILE CUT2
ROEBUCK ENGINEERS FILE THREE SQUARE BASTARD 8 INCH
ROEBUCK ENGINEERS FILE ROUND BASTARD 14 INCH
BAHCO 1-110-06-2-2 6IN FLAT WITH HANDLE CUT 2
BAHCO 1-230-06-1-0 6IN ROUND FILE CUT 1
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829046
BAHCO 1-210-06-2-2 6IN 1/2 ROUND WITH HANDLE CUT 2