Hard-cut drill bits SANDVIK
Drilling diameter | 4 mm |
---|---|
Total length | 45 mm |
Length of cut | 14 mm |
Drilling diameter | 4 mm |
---|---|
Total length | 45 mm |
Length of cut | 14 mm |
Tolerance | H13 |
Tail | Cylindrical |
Tip angle | 120 ° |
Internal cooling | No |
Usually arrives within 14 working days