SANDVIK R840-0640-30-A1A1220 SC DRILLS CORODRILL 5746898


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0640-30-A1A1220
rubix:317A1425
manufacturer :5746898
brand logo
brand logo
Technical specifications
Drilling diameter6.4 mm
Total length79 mm
Length of cut20.3 mm
See all Specifications

Product details : SANDVIK R840-0640-30-A1A1220 SC DRILLS CORODRILL 5746898


Technical specifications


Attributes
Drilling diameter6.4 mm
Total length79 mm
Length of cut20.3 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 128.00 excl. VAT
/ Each
£ 153.60 incl. VAT
  • Usually arrives within 14 working days