Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Handle for file
GEDORE 269F12 FLEXIBLE MILLED FILE BLADE 5460380
GEDORE 269F12 FLEXIBLE MILLED FILE BLADE 5460380
Flexible Milled File Blade
References
gedore:
269 F 12
rubix:
80192153
manufacturer :
5460380
ean:
4010886546031
Technical specifications
Length
354
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 269F12 FLEXIBLE MILLED FILE BLADE 5460380
Flexible milled file blade 12"
Technical specifications
Attributes
Length
354
mm
Model
269
Type
Flexible Milled File Blade
Number of elements
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.67
excl. VAT
/
Each
£
102.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK FILE HANDLE WHITE WOOD 300MM 879925
ROEBUCK PLASTIC FILE HANDLES PACK 10 200MM-250MM 880040
ROEBUCK PLASTIC FILE HANDLES PACK OF 10
FACOM WOOD HANDLE MAN.1
BAHCO 9-486-05-10 FILE HANDLE
ROEBUCK FILE HANDLE WHITE WOOD 4 879922
BAHCO 9-484-5.2-10 FILE HANDLE PK10
ROEBUCK FILE HANDLE WHITE WOOD 6 INCH
PFERD 12611010 WOODEN HANDLE HKSF 100/10
ROEBUCK FILE HANDLE WHITE WOOD 5 NO.2 879923
ROEBUCK FILE HANDLE WHITE WOOD 3
FACOM 851C BODY FILE
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
ROEBUCK BI MATERIAL HANDLES FOR 6-8INCH FILES- PACK OF 10
BAHCO 9-485-06-1P HANDLE FOR FLAT & HALF ROUND FILES