Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Handle for file
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
Plastic sleeves
References
roebuck:
880039
rubix:
209A7852
ean:
3660338335044
Technical specifications
Length
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
Plastic sleeves For 100 to 300 mm files
Technical specifications
Attributes
Length
90
mm
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK FILE HANDLE WHITE WOOD 5 NO.2 879923
BAHCO 9-485-06-1P HANDLE FOR FLAT & HALF ROUND FILES
BAHCO 9-484-5.2-10 FILE HANDLE PK10
ROEBUCK FILE HANDLE WHITE WOOD 5 INCH
ROEBUCK FILE HANDLE WHITE WOOD 4 INCH
ROEBUCK PLASTIC FILE HANDLES 10-12/EU 91810 PACK OF 10
PFERD 12600020 CHAIN SAW SHARPENING GAUGE KSSL 25/30
BAHCO 9-486-04-10 ERGO FILE HANDLE MR4 10P PK10
ROEBUCK PLASTIC FILE HANDLES PACK 10 200MM-250MM 880040
BAHCO 9-485-09-1P ERGO FILE HANDLE MO9 1P
BAHCO 9-486-05-10 FILE HANDLE
ROEBUCK PLASTIC FILE HANDLES PACK OF 10
BAHCO 9-484-3.2-1P ERGO FILE HANDLE S3.2 1P
GEDORE 269F12 FLEXIBLE MILLED FILE BLADE 5460380
PFERD 12600010 CHAIN SAW SHARPENING GAUGE KSSL 30/35