Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Handle for file
ROEBUCK FILE HANDLE WHITE WOOD 300MM 879925
ROEBUCK FILE HANDLE WHITE WOOD 300MM 879925
Wooden handle for file
References
roebuck:
879925
rubix:
209A8005
ean:
3660338334047
Technical specifications
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FILE HANDLE WHITE WOOD 300MM 879925
For 100 to 300 mm files
Technical specifications
Attributes
Length
300
mm
Material
wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.37
excl. VAT
/
Each
£
2.84
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
FACOM WOOD HANDLE MAN.3
FACOM WOOD HANDLE MAN.0
PFERD 12600010 CHAIN SAW SHARPENING GAUGE KSSL 30/35
PFERD 12611010 WOODEN HANDLE HKSF 100/10
GEDORE 269F12 FLEXIBLE MILLED FILE BLADE 5460380
ROEBUCK FILE HANDLE WHITE WOOD 6 INCH
BAHCO 9-485-09-1P ERGO FILE HANDLE MO9 1P
BAHCO 9-484-3.2-10 ERGO FILE HANDLE S3.2 10P PK10
ROEBUCK PLASTIC FILE HANDLES PACK 10 150MM-200MM 880039
FACOM WOOD HANDLE MAN.2
BAHCO 9-484-3.2-1P ERGO FILE HANDLE S3.2 1P
PFERD 12600020 CHAIN SAW SHARPENING GAUGE KSSL 25/30
ROEBUCK FILE HANDLE WHITE WOOD 3
BAHCO 9-486-07-10 ERGO FILE HANDLE MR5 10P
BAHCO 9-484-5.2-10 FILE HANDLE PK10