SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 10X160 SW6
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC10X160EFA4-50ISO
Rubix:268A3078
Manufacturer :10642410 160
EAN:4043377182180


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 160 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 10X160 SW6
Hexagon socket countersunk head screws with fullthread A4-50 10X160 sw6
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 160 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m10 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 66.23 excl. VAT
/ 50 pieces
£ 79.47 incl. VAT
- Usually arrives within 14 working days
Threading diameter
10 mm
Length
160 mm
Material/finishing
Metrical diameter
m10