SPARTEX FHC10X25EFA2-70ISO-HEX SCKT CNTRSNK SCREW A2-70 10X25
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:881302
Spartex:FHC10X25EFA2-70ISO
Rubix:264A7637
Manufacturer :10642210 25
EAN:4043377180230


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX FHC10X25EFA2-70ISO-HEX SCKT CNTRSNK SCREW A2-70 10X25
Hexagon socket countersunk head screws with fullthread A2-70 10X25 sw6
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-70 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.96 excl. VAT
/ 100 pieces
£ 21.55 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Metrical diameter
M10